Shop FLEX-HONE TOOL
See all product information
Create Account
GBD712600AO FLEX-HONE, 7.500" (191mm) bore, 17.5" OAL, 600 Grit, Aluminum Oxide (AO)
- Mfr # GBD712600AO
- Zoro # G8000161
product price:Â
$
371.99
/ea
Free Shipping & Returns
Key Features
Abrasive Material
Aluminum Oxide
Overall Length
17 1/2 in
Abrasive Length
7 in
Compatible Bore Diameter - Maximum
7 1/2 in
Stem Marking Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GBD712600AO
- Zoro #
- G8000161
- UPC #
- -
- Country of Origin
- United States
- Item
- Flexible Cylinder Hone
- Grit
- 600
- Abrasive Material
- Aluminum Oxide
- Stem Marking Color
- Black
- Primary Material Application
- Stainless Steel
- Operating Speed - Maximum
- 600 RPM
- End Marking Color
- Pink
Dimensions
- Overall Length
- 17 1/2 in
- Abrasive Length
- 7 in
- Compatible Bore Diameter - Maximum
- 7 1/2 in
- Stem Diameter
- 0.42 in
- Compatible Bore Diameter - Minimum
- 7 in
- Wire Rope Length
- 17 1/2 in
- Length
- 17 1/2 in
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 7 1/2 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.42 in, Abrasive Length 7 in, Overall Length 17 1/2 in, Abrasive Material Aluminum Oxide, Grit 600, Operating Speed - Maximum 600 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum 7 in, End Marking Color Pink, Stem Marking Color Black
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.