Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GBD80012 FLEX-HONE, 8.000" (203mm) bore, 17.5" OAL, 120 Grit, Silicon Carbide (SC)

  • Mfr # GBD80012

  • Zoro # G8000295


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Abrasive Material
Silicon Carbide
Overall Length
17 1/2 in
Abrasive Length
7 1/4 in
Stem Diameter
0.42 in
Primary Material Application
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBD80012
Zoro #
G8000295
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
17 1/2 in
Abrasive Length
7 1/4 in
Stem Diameter
0.42 in
Compatible Bore Diameter - Minimum
7 1/2 in
Compatible Bore Diameter - Maximum
8 in

Details

Item
Flexible Cylinder Hone
Grit
120
Abrasive Material
Silicon Carbide
Primary Material Application
Stainless Steel
Operating Speed - Maximum
300 RPM
End Marking Color
Silver

Description

Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 8 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.42 in, Abrasive Length 7 1/4 in, Overall Length 17 1/2 in, Abrasive Material Silicon Carbide, Grit 120, Operating Speed - Maximum 300 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum 7 1/2 in, End Marking Color Silver, Stem Marking Color Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.