
GBD80060AO FLEX-HONE, 8.000" (203mm) bore, 17.5" OAL, 60 Grit, Aluminum Oxide (AO)
Mfr # GBD80060AO
Zoro # G8000338
product price:Â $328.99
/ea
Free Shipping & Returns
Key Features
Abrasive Material
Aluminum Oxide
Overall Length
17 1/2 in
Abrasive Length
7 1/4 in
Operating Speed - Maximum
300 RPM
Primary Material Application
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GBD80060AO
Zoro #
G8000338
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
17 1/2 in
Abrasive Length
7 1/4 in
Compatible Bore Diameter - Maximum
8 in
Compatible Bore Diameter - Minimum
7 1/2 in
Stem Diameter
0.42 in
Details
Item
Flexible Cylinder Hone
Grit
60
Abrasive Material
Aluminum Oxide
Operating Speed - Maximum
300 RPM
Primary Material Application
Stainless Steel
End Marking Color
Grey
Stem Marking Color
Black
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 8 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.42 in, Abrasive Length 7 1/4 in, Overall Length 17 1/2 in, Abrasive Material Aluminum Oxide, Grit 60, Operating Speed - Maximum 300 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum 7 1/2 in, End Marking Color Grey, Stem Marking Color Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.