GBD80080Z25 FLEX-HONE, 8.000" (203mm) bore, 17.5" OAL, 80 Grit, Zirconia Alumina No 1525 (Z25)
- Mfr # GBD80080Z25
- Zoro # G8000487
product price:Â
$
302.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
8.000
Abrasive Material
Zirconia Alumina #1525
Overall Length
17.5
Weight
2.75
Bore dia.
8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GBD80080Z25
- Zoro #
- G8000487
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bore Dia.
- 8.000
- Overall Length
- 17.5
- Bore dia.
- 8"
Details
- Item
- Standard and Heavy Duty GBD Flexible Hone
- Grit
- 80
- Abrasive Material
- Zirconia Alumina #1525
- Weight
- 2.75
Description
Flex Hone,8",203mm,80G Zirc Alum
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.