Shop FLEX-HONE TOOL
See all product information
GBD812120Z25 FLEX-HONE, 8.500" (216mm) bore, 34" OAL, 120 Grit, Zirconia Alumina No 1525 (Z25)
Mfr # GBD812120Z25
Zoro # G1865777
product price:Â $410.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
8.5
Abrasive Material
Zirconia Alumina #1525
Overall Length
34
Bore dia.
8-1/2"
Weight
8
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GBD812120Z25
Zoro #
G1865777
UPC #
-
Country of Origin
United States
Dimensions
Bore Dia.
8.5
Overall Length
34
Bore dia.
8-1/2"
Abrasive Length
8.00
Details
Item
Standard and Heavy Duty GBD Woodcore Flexible Hone
Grit
120
Abrasive Material
Zirconia Alumina #1525
Weight
8
Recommended RPM
225 - 300
Description
Cylinder Hone,8-1/2 In. Bore,120 Grit ZA
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.