Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GBDH80032 Woodcore FLEX-HONE, 8.000" (203mm) bore, 34" OAL, 320 Grit, Silicon Carbide (SC)

  • Mfr # GBDH80032

  • Zoro # G1865582


product price: $536.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
8
Abrasive Material
Silicon Carbide
Overall Length
34
Bore dia.
8"
Weight
7.06
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBDH80032
Zoro #
G1865582
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
8
Overall Length
34
Bore dia.
8"
Abrasive Length
8.00

Details

Item
Standard and Heavy Duty GBD Woodcore Flexible Hone
Grit
320
Abrasive Material
Silicon Carbide
Weight
7.06
Recommended RPM
225 - 300

Description

Cylinder Hone,8 In. Bore,320 Grit SC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.