GBDX2200LA FLEX-HONE, 22.000" (559mm) bore, 28" OAL, 1000/1200 Grit, Levigated Alumina (LA)

  • Mfr # GBDX2200LA

  • Zoro # G2794421


product price:  $4,287.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
22
Grit
1000/1200
Abrasive Material
Levigated Alumina
Overall Length
28
Weight
75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GBDX2200LA
Zoro #
G2794421
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
22
Overall Length
28
Abrasive Length
12.00

Details

Item
Cylinder Hone,22" Bore,Extra Fine Grit
Grit
1000/1200
Abrasive Material
Levigated Alumina
Weight
75
Recommended RPM
60 - 120

Description

Cylinder Hone,22 In. Bore,Extra Fine Grit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.