Shop FLEX-HONE TOOL

GBDX2300120Z49 FLEX-HONE, 23.000" (584mm) bore, 28" OAL, 120 Grit, Zirconia Alumina No 1549 (Z49)

  • Mfr # GBDX2300120Z49

  • Zoro # G2794403


product price:  $3,865.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
23
Grit
120
Abrasive Material
Zirconia Alumina #1549
Overall Length
28
Weight
84
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GBDX2300120Z49
Zoro #
G2794403
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
23
Overall Length
28
Abrasive Length
12.00

Details

Item
Cylinder Hone,23" Bore,120 Grit ZA
Grit
120
Abrasive Material
Zirconia Alumina #1549
Weight
84
Recommended RPM
60 - 120

Description

Cylinder Hone,23 In. Bore,120 Grit ZA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.