Shop FLEX-HONE TOOL
See all product information
Create Account
GBDX2300320AO FLEX-HONE, 23.000" (584mm) bore, 28" OAL, 320 Grit, Aluminum Oxide (AO)
- Mfr # GBDX2300320AO
- Zoro # G2794537
product price:Â
$
5,083.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
23
Abrasive Material
Aluminum Oxide
Overall Length
28
Bore dia.
23"
Weight
84
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GBDX2300320AO
- Zoro #
- G2794537
- UPC #
- -
- Country of Origin
- United States
- Item
- Super Heavy Duty Larger Diameter GBDX Flexible Hone
- Grit
- 320
- Abrasive Material
- Aluminum Oxide
- Weight
- 84
- Recommended RPM
- 60 - 120
Dimensions
- Bore Dia.
- 23
- Overall Length
- 28
- Bore dia.
- 23"
- Abrasive Length
- 12.00
Description
Cylinder Hone,23 In. Bore,320 Grit AO
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.