GBDX2400120AO FLEX-HONE, 24.000" (610mm) bore, 28" OAL, 120 Grit, Aluminum Oxide (AO)

  • Mfr # GBDX2400120AO

  • Zoro # G2794613


product price:  $3,915.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
24
Abrasive Material
Aluminum Oxide
Overall Length
28
Bore dia.
24"
Weight
84
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GBDX2400120AO
Zoro #
G2794613
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
24
Overall Length
28
Bore dia.
24"
Abrasive Length
12.00

Details

Item
Super Heavy Duty Larger Diameter GBDX Flexible Hone
Grit
120
Abrasive Material
Aluminum Oxide
Weight
84
Recommended RPM
60 - 120

Description

Cylinder Hone,24 In. Bore,120 Grit AO

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.