Shop FLEX-HONE TOOL
See all product information
Create Account
GBDX280018 FLEX-HONE, 28.000" (711mm) bore, 32" OAL, 180 Grit, Silicon Carbide (SC)
- Mfr # GBDX280018
- Zoro # G2794850
product price:Â
$
4,521.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
28
Abrasive Material
Silicon Carbide
Overall Length
32
Bore dia.
28"
Weight
112
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GBDX280018
- Zoro #
- G2794850
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bore Dia.
- 28
- Overall Length
- 32
- Bore dia.
- 28"
- Abrasive Length
- 12.00
Details
- Item
- Super Heavy Duty Larger Diameter GBDX Flexible Hone
- Grit
- 180
- Abrasive Material
- Silicon Carbide
- Weight
- 112
- Recommended RPM
- 60 - 120
Description
Cylinder Hone,28 In. Bore,180 Grit SC
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.