Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GBDX280032 FLEX-HONE, 28.000" (711mm) bore, 32" OAL, 320 Grit, Silicon Carbide (SC)

  • Mfr # GBDX280032

  • Zoro # G5519362


product price: $6,233.99
/ea
Free Shipping & Returns

Key Features

Weight
112
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBDX280032
Zoro #
G5519362
UPC #
843469156044
Country of Origin
United States

Details

Item
Gbdx 28" (711Mm) 320Sc Flex-Hone
Weight
112

Description

Gbdx 28 In. (711Mm) 320Sc Flex-Hone

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.