GBDX2800LA FLEX-HONE, 28.000" (711mm) bore, 32" OAL, 1000/1200 Grit, Levigated Alumina (LA)

  • Mfr # GBDX2800LA

  • Zoro # G2795182


product price:  $5,978.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
28
Grit
1000/1200
Abrasive Material
Levigated Alumina
Overall Length
32
Weight
112
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GBDX2800LA
Zoro #
G2795182
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
28
Overall Length
32
Abrasive Length
12.00

Details

Item
Cylinder Hone,28" Bore,Extra Fine Grit
Grit
1000/1200
Abrasive Material
Levigated Alumina
Weight
112
Recommended RPM
60 - 120

Description

Cylinder Hone,28 In. Bore,Extra Fine Grit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.