GBDX340018 FLEX-HONE, 34.000" (864mm) bore, 36" OAL, 180 Grit, Silicon Carbide (SC)

  • Mfr # GBDX340018

  • Zoro # G2795368


product price:  $5,740.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Bore Dia.
34
Abrasive Material
Silicon Carbide
Overall Length
36
Bore dia.
34"
Weight
160
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBDX340018
Zoro #
G2795368
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
34
Overall Length
36
Bore dia.
34"
Abrasive Length
12.00

Details

Item
Super Heavy Duty Larger Diameter GBDX Flexible Hone
Grit
180
Abrasive Material
Silicon Carbide
Weight
160
Recommended RPM
60 - 120

Description

Cylinder Hone,34 In. Bore,180 Grit SC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.