GBDX350024 FLEX-HONE, 35.000" (889mm) bore, 36" OAL, 240 Grit, Silicon Carbide (SC)

  • Mfr # GBDX350024

  • Zoro # G5519642


product price: $6,113.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Weight
160
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBDX350024
Zoro #
G5519642
UPC #
843469156372
Country of Origin
United States

Details

Item
Gbdx 35" (889Mm) 240Sc Flex-Hone
Weight
160

Description

Gbdx 35 In. (889Mm) 240Sc Flex-Hone

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.