Shop FLEX-HONE TOOL
See all product information
Create Account
GBDXA600 FLEX-HONE A section for GBDX series in 600 Grit, Silicon Carbide
- Mfr # GBDXA600
- Zoro # G2795289
product price:Â
$
99.39
/ea
Key Features
Abrasive Material
Silicon Carbide
Bore dia.
4-1/8"
Weight
1.05
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GBDXA600
- Zoro #
- G2795289
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bore dia.
- 4-1/8"
Details
- Item
- Super Heavy Duty Larger Diameter GBDX Replacements Flexible Hone
- Grit
- 600
- Abrasive Material
- Silicon Carbide
- Weight
- 1.05
Description
GBDX Replacement,A Section,600SC,4-1/8 In.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.