Zoro Homepage

GBDXB32 FLEX-HONE B section for GBDX series in 320 Grit, Silicon Carbide

  • Mfr # GBDXB32

  • Zoro # G2795593


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Abrasive Material
Silicon Carbide
Bore dia.
4-5/8"
Weight
1.05
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBDXB32
Zoro #
G2795593
UPC #
-
Country of Origin
United States

Dimensions

Bore dia.
4-5/8"

Details

Item
Super Heavy Duty Larger Diameter GBDX Replacements Flexible Hone
Grit
320
Abrasive Material
Silicon Carbide
Weight
1.05

Description

GBDX Replacement,B Section,320SC,4-5/8 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.