Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GBDXB60AO FLEX-HONE B section for GBDX series in 60 Grit, Aluminum Oxide

  • Mfr # GBDXB60AO

  • Zoro # G2795681


product price: $67.19
/ea

Key Features

Abrasive Material
Aluminum Oxide
Bore dia.
4-5/8"
Weight
1.05
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBDXB60AO
Zoro #
G2795681
UPC #
-
Country of Origin
United States

Dimensions

Bore dia.
4-5/8"

Details

Item
Super Heavy Duty Larger Diameter GBDX Replacements Flexible Hone
Grit
60
Abrasive Material
Aluminum Oxide
Weight
1.05

Description

GBDX Replacement,B Section,60AO,4-5/8 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.