GBDXB80 FLEX-HONE B section for GBDX series in 80 Grit, Silicon Carbide
Mfr # GBDXB80
Zoro # G2795550
product price: $64.19
/eaKey Features
Abrasive Material
Silicon Carbide
Bore dia.
4-5/8"
Weight
1.05
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GBDXB80
Zoro #
G2795550
UPC #
-
Country of Origin
United States
Dimensions
Bore dia.
4-5/8"
Details
Item
Super Heavy Duty Larger Diameter GBDX Replacements Flexible Hone
Grit
80
Abrasive Material
Silicon Carbide
Weight
1.05
Description
GBDX Replacement,B Section,80SC,4-5/8 In.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.