GBDXC12 FLEX-HONE C section for GBDX series in 120 Grit, Silicon Carbide
Mfr # GBDXC12
Zoro # G1869520
product price: $79.49
/ea
Free Shipping & Returns
Key Features
Abrasive Material
Silicon Carbide
Bore dia.
5-1/4"
Weight
1.05
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GBDXC12
Zoro #
G1869520
UPC #
-
Country of Origin
United States
Dimensions
Bore dia.
5-1/4"
Details
Item
Super Heavy Duty Larger Diameter GBDX Replacements Flexible Hone
Grit
120
Abrasive Material
Silicon Carbide
Weight
1.05
Description
GBDX Replacement,C Section,120SC,5-1/4 In.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.