Zoro Homepage

GBDXC18 FLEX-HONE C section for GBDX series in 180 Grit, Silicon Carbide

  • Mfr # GBDXC18

  • Zoro # G2795532


product price: $79.49
/ea
Free Shipping & Returns

Key Features

Abrasive Material
Silicon Carbide
Bore dia.
5-1/4"
Weight
1.05
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBDXC18
Zoro #
G2795532
UPC #
-
Country of Origin
United States

Dimensions

Bore dia.
5-1/4"

Details

Item
Super Heavy Duty Larger Diameter GBDX Replacements Flexible Hone
Grit
180
Abrasive Material
Silicon Carbide
Weight
1.05

Description

GBDX Replacement,C Section,180SC,5-1/4 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.