GBDXD120AO FLEX-HONE D section for GBDX series in 120 Grit, Aluminum Oxide
Mfr # GBDXD120AO
Zoro # G2795517
product price: $83.19
/ea
Free Shipping & Returns
Key Features
Grit
120
Abrasive Material
Aluminum Oxide
Weight
1.05
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GBDXD120AO
Zoro #
G2795517
UPC #
-
Country of Origin
United States
Details
Item
GBDX Replacement,D Section,120AO,5-3/4"
Grit
120
Abrasive Material
Aluminum Oxide
Weight
1.05
Description
GBDX Replacement,D Section,120AO,5-3/4 In.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.