Zoro Homepage

GBDXD600 FLEX-HONE D section for GBDX series in 600 Grit, Silicon Carbide

  • Mfr # GBDXD600

  • Zoro # G2795587


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Abrasive Material
Silicon Carbide
Weight
1.05
Bore dia.
5-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBDXD600
Zoro #
G2795587
UPC #
-
Country of Origin
United States

Dimensions

Bore dia.
5-3/4"

Details

Item
Super Heavy Duty Larger Diameter GBDX Replacements Flexible Hone
Grit
600
Abrasive Material
Silicon Carbide
Weight
1.05

Description

GBDX Replacement,D Section,600SC,5-3/4 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.