PV467 Pin Vise, Swivel Style For Added Control, For Stem Diameters Up to 0.109"

  • Mfr # BC112170200CCBN

  • Zoro # G8744536


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1.5
Grit
170/200 Mesh
Abrasive Material
Cubic Boron Nitride
Overall Length
8
Weight
0.19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC112170200CCBN
Zoro #
G8744536
UPC #
843469116178
Country of Origin
United States

Dimensions

Bore Dia.
1.5
Overall Length
8
Abrasive Length
3.00

Details

Item
Bc 1-1/2" 170/200C Mesh Cbn
Grit
170/200 Mesh
Abrasive Material
Cubic Boron Nitride
Weight
0.19
Recommended RPM
900 - 1000

Description

Bc 1-1/2 In. 170/200C Mesh Cbn

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.