Zoro Homepage

Automotive Polisher, Electrical, 7.8A

  • Mfr # 334839

  • Zoro # G0959408


product price: $499.99
/ea
Free Shipping & Returns

Key Features

Speed Type
Variable
Lock
Wheel
Size (In.)
6 in
Tool Weight (Lb.)
5.75 lb
Handle Design
Ergonomic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
334839
Zoro #
G0959408
UPC #
877505003955
Country of Origin
Germany

Dimensions

Size (In.)
6 in
Spindle Thread Size (In.)
5/8-11
Tool Length (In.)
18 in
Maximum Disc Diameter
6 in
Included Pad Sizes
5 in
Minimum Disc Diameter
6 in
Cord Length
10 ft
Tool Height
5 in
Arbor Hole Size
5/8"
Tool Width
4 in
Orbit Size
3/8 in
Spindle Thread Size
5/8 in -11
Tool Length
16 in

Details

Speed Type
Variable
Lock
Wheel
Tool Weight (Lb.)
5.75 lb
Handle Design
Ergonomic
Switch Type
Non-Locking
Amps @ 120V
7.8 A
Voltage
120 V
Item
Automotive Polisher
Includes
Hex Key
No Load RPM
480 RPM
Standards
CE Certified
Type
Electrical
Tool Weight
6 lb
Product Type
Polisher
Abrasive Mount Type
Hook and Loop
Kit Contents
(1) Grip Cover, (1) Knob Grip, (1) Special Velcro Pad
Polishing Motion
Random Orbital
Grip Type
Right Angle with Front Grip
Speed Settings
Variable
Current
10 A
Number of Pads Included
1
Number of Abrasives Included
0
Power Source
Corded
Features
Low Height and Low Weight, Spindle Lock
Maximum Disc Speed
9,600 OPM
Minimum Disc Speed
160 OPM

Description

Automotive Polisher, Product Type Polisher, Polishing Motion Random Orbital, Included Pad Sizes 5 in, Maximum Disc Diameter 6 in, Minimum Disc Diameter 6 in, Abrasive Mount Type Hook and Loop, Grip Type Right Angle with Front Grip, Orbit Size 3/8 in, Maximum Disc Speed 9,600 OPM, Speed Settings Variable, Arbor Hole Size 5/8 In., Number of Pads Included 1, Number of Abrasives Included 0, Switch Type Non-Locking, Voltage 120 V, Includes Hex Key, Cord Length 10 ft, Current 10 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.