Zoro Homepage

Masonry Saw, Electric, Blade Dia. 5"

  • Mfr # CS 40 Wet

  • Zoro # G7510408


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Blade Dia.
5 in
Power Source
Corded
Max. Cutting Depth
1 1/2 in
Tool Weight
9 lb
Cutting Type
Wet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS 40 Wet
Zoro #
G7510408
UPC #
-
Country of Origin
China

Dimensions

Blade Dia.
5 in
Max. Cutting Depth
1 1/2 in
Arbor Size
7/8 in
Length
9 13/16 in
Diagonal Cut Size
8"
Height
8 27/64 in
Width
6 13/16 in
Rip Cut Size
12"
Depth of Cut
1-1/2"
Blade Diameter
5 in
Cutting Depth - Maximum
1 1/2 in
Overall Length
9 13/16 in
Overall Height
8 7/16 in
Overall Width
6 13/16 in

Description

Masonry Saw, Power Source Corded, Primary Saw Application Concrete, Masonry, Blade Dia. 5 in, Current 12 A, Arbor Size 7/8 in, Arbor Shape Round, Cutting Type Wet, Max. Cutting Depth 1 1/2 in, Stand Included No, Overall Height 8 7/16 in, Overall Length 9 13/16 in, Overall Width 6 13/16 in, Tool Weight 9 lb, Voltage 120 V AC, Frequency 60 Hz, Includes Side Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.