Zoro Homepage

Polishing Pad, 1" Size, Foam, Green

  • Mfr # 555135

  • Zoro # G0959423


product price: $8.55
/ea
Sold in multiples of 2 for $17.10

Key Features

Characteristics
8-Minute Working Time, No-Mess Dispensing, Reusable Cartridges, Fast Cure, And Flexible
Type
Swirl Eliminator
Application
Compounding
Size
1 in
Material
Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
555135
Zoro #
G0959423
UPC #
877505017167
Country of Origin
United States

Dimensions

Size
1 in
Pile Thickness (In.)
1/2 in
Thickness
1/2 in
Outside Diameter
1 in

Description

Polishing Pad, Product Type Pad, Backing Pad Type Hook-and-Loop, Attachment Hook-and-Loop, Color Green, Material Foam, Maximum Speed 10,800 RPM, Texture Smooth, Thickness 1/2 in, Outside Diameter 1 in, Compatible Surface Material Aluminum, Fiberglass, Metal, Compatible Tool Type Polishers, Compatible Manufacturer Part Number PE 8-4 80, Application Compounding, Features Beveled Cut and Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.