Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polishing Pad, 2" Size, Foam, Black

  • Mfr # 555145

  • Zoro # G0959143


product price: $8.89
/ea

Key Features

Application
Finishing
Type
Polishing
Size
2 in
For Use With
Mfr. No. PE 8-4 80
Material
Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
555145
Zoro #
G0959143
UPC #
877505017181
Country of Origin
United States

Dimensions

Size
2 in
Pile Thickness (In.)
1/2 in
Thickness
1/2 in
Outside Diameter
2 in

Details

Item
Polishing Pad
Application
Finishing
Type
Polishing
For Use With
Mfr. No. PE 8-4 80
Material
Foam
Characteristics
Color Black, Giving Excellent Cut and Finish
Color
Black
Compatible Manufacturer Part Number
PE 8-4 80
Compatible with Manufacturer Model Number
PE 8-4 80
Compatible Manufacturer Model Number
PE 8-4 80
Compatible Tool Type
Polishers
Compatible Surface Material
Aluminum, Fiberglass, Metal
Maximum Speed
10,800 RPM
Attachment
Hook-and-Loop
Features
Beveled Cut and Finish
Backing Pad Type
Hook-and-Loop
Product Type
Pad
Texture
Smooth
For Use With Mfr. Model Number
PE 8-4 80
Compatible with Manufacturer Model No.
PE 8-4 80
Compatible with Mfr. Model No.
PE 8-4 80
For Use with Mfr Model Number
PE 8-4 80
Compatible Pump Manufacturer Part Number
PE 8-4 80
Compatible Mfr. Model Number
PE 8-4 80

Description

Polishing Pad, Product Type Pad, Backing Pad Type Hook-and-Loop, Attachment Hook-and-Loop, Color Black, Material Foam, Maximum Speed 10,800 RPM, Texture Smooth, Thickness 1/2 in, Outside Diameter 2 in, Compatible Surface Material Aluminum, Fiberglass, Metal, Compatible Tool Type Polishers, Compatible with Manufacturer Model Number PE 8-4 80, Application Finishing, Features Beveled Cut and Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.