Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polishing Pad, 3" Size, Rubber, Yellow

  • Mfr # 556111

  • Zoro # G0959073


product price: $16.39
/ea

Key Features

Characteristics
Color Yellow/Black, Giving Excellent Molded Sanding Finish
Pile Thickness (In.)
1/2 in
Material
Rubber
Size
1 in
For Use With
Mfr. No. PE 8-4 80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
556111
Zoro #
G0959073
UPC #
877505017204
Country of Origin
China

Dimensions

Pile Thickness (In.)
1/2 in
Size
1 in
Thickness
1/2 in
Outside Diameter
1 in

Details

Characteristics
Color Yellow/Black, Giving Excellent Molded Sanding Finish
Material
Rubber
Item
Backing Pad
For Use With
Mfr. No. PE 8-4 80
Type
Polishing
Color
Yellow
Compatible Manufacturer Part Number
PE 8-4 80
Compatible with Manufacturer Model Number
PE 8-4 80
Compatible Manufacturer Model Number
PE 8-4 80
Attachment
Hook-and-Loop
Texture
Smooth
Product Type
Backing Pad
Compatible Tool Type
Backers
Maximum Speed
10,800 RPM
Compatible Surface Material
Aluminum, Fiberglass, Metal
Features
Molded Sanding Finish
Backing Pad Type
Hook-and-Loop
For Use With Mfr. Model Number
PE 8-4 80
Compatible with Manufacturer Model No.
PE 8-4 80
Compatible with Mfr. Model No.
PE 8-4 80
For Use with Mfr Model Number
PE 8-4 80
Compatible Pump Manufacturer Part Number
PE 8-4 80
Compatible Mfr. Model Number
PE 8-4 80

Description

Backing Pad, Product Type Backing Pad, Backing Pad Type Hook-and-Loop, Attachment Hook-and-Loop, Color Yellow, Material Rubber, Maximum Speed 10,800 RPM, Texture Smooth, Thickness 1/2 in, Outside Diameter 1 in, Compatible Surface Material Aluminum, Fiberglass, Metal, Compatible Tool Type Backers, Compatible with Manufacturer Model Number PE 8-4 80, Application Not Applicable, Features Molded Sanding Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.