Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polishing Pad, 5-1/2" Size, Foam, Red

  • Mfr # 750128

  • Zoro # G0959338


product price: $17.29
/ea

Key Features

Type
Polishing
Characteristics
Color Red, Giving Excellent Thick Cut and Finish
Material
Foam
Application
Finishing
For Use With
Mfr. No. XFE 7-15 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
750128
Zoro #
G0959338
UPC #
877505008516
Country of Origin
United States

Dimensions

Size
5-1/2 in
Pile Thickness (In.)
1 in
Thickness
1 in
Outside Diameter
5 1/2 in

Details

Type
Polishing
Characteristics
Color Red, Giving Excellent Thick Cut and Finish
Material
Foam
Application
Finishing
For Use With
Mfr. No. XFE 7-15 150
Item
Polishing Pad
Color
Red
Compatible Manufacturer Part Number
XFE 7-15 150
Compatible with Manufacturer Model Number
XFE 7-15 150
Compatible Manufacturer Model Number
XFE 7-15 150
Attachment
Hook-and-Loop
Features
Molded Sanding Finish
Backing Pad Type
Hook-and-Loop
Maximum Speed
10,800 RPM
Product Type
Pad
Compatible Surface Material
Aluminum, Fiberglass, Metal
Compatible Tool Type
Polishers
Texture
Smooth
For Use With Mfr. Model Number
XFE 7-15 150
Compatible with Manufacturer Model No.
XFE 7-15 150
Compatible with Mfr. Model No.
XFE 7-15 150
For Use with Mfr Model Number
XFE 7-15 150
Compatible Pump Manufacturer Part Number
XFE 7-15 150
Compatible Mfr. Model Number
XFE 7-15 150

Description

Polishing Pad, Product Type Pad, Backing Pad Type Hook-and-Loop, Attachment Hook-and-Loop, Color Red, Material Foam, Maximum Speed 10,800 RPM, Texture Smooth, Thickness 1 in, Outside Diameter 5 1/2 in, Compatible Surface Material Aluminum, Fiberglass, Metal, Compatible Tool Type Polishers, Compatible with Manufacturer Model Number XFE 7-15 150, Application Finishing, Features Molded Sanding Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.