This item is Discontinued.

Flex North America Polishing Pad, 6-1/2" Size, Foam, Black 700143

Polishing Pad, 6-1/2" Size, Foam, Black (Discontinued)

  • Mfr # 700143
  • Zoro # G0959152
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
700143
Zoro #
G0959152
UPC #
877505007014
Country of Origin
United States

Dimensions

Size
6-1/2 in
Pile Thickness (In.)
1 in
Thickness
1 in
Outside Diameter
6 1/2 in

Details

Application
Finishing
For Use With
Mfr. No. XFE 7-15 150
Type
Polishing
Material
Foam
Characteristics
8-Minute Working Time, No-Mess Dispensing, Reusable Cartridges, Fast Cure, And Flexible
Item
Polishing Pad
Color
Black
Compatible Manufacturer Part Number
XFE 7-15 150
Compatible with Manufacturer Model Number
XFE 7-15 150
Compatible Manufacturer Model Number
XFE 7-15 150
Features
Molded Sanding Finish
Product Type
Pad
Texture
Smooth
Maximum Speed
10,800 RPM
Backing Pad Type
Hook-and-Loop
Compatible Tool Type
Polishers
Compatible Surface Material
Aluminum, Fiberglass, Metal
Attachment
Hook-and-Loop
For Use With Mfr. Model Number
XFE 7-15 150
Compatible with Manufacturer Model No.
XFE 7-15 150
Compatible with Mfr. Model No.
XFE 7-15 150
For Use with Mfr Model Number
XFE 7-15 150
Compatible Pump Manufacturer Part Number
XFE 7-15 150
Compatible Mfr. Model Number
XFE 7-15 150

Description

Polishing Pad, Product Type Pad, Backing Pad Type Hook-and-Loop, Attachment Hook-and-Loop, Color Black, Material Foam, Maximum Speed 10,800 RPM, Texture Smooth, Thickness 1 in, Outside Diameter 6 1/2 in, Compatible Surface Material Aluminum, Fiberglass, Metal, Compatible Tool Type Polishers, Compatible with Manufacturer Model Number XFE 7-15 150, Application Finishing, Features Molded Sanding Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.