Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polishing Pad, 6-1/4" Size, Foam, White

  • Mfr # 651150

  • Zoro # G0959240


product price: $21.85
/ea

Key Features

For Use With
Mfr. XC 3401 VRG
Application
Polishing
Material
Foam
Characteristics
8-Minute Working Time, No-Mess Dispensing, Reusable Cartridges, Fast Cure, And Flexible
Size
6-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
651150
Zoro #
G0959240
UPC #
-
Country of Origin
United States

Dimensions

Size
6-1/4 in
Pile Thickness (In.)
1 1/4 in
Thickness
1 1/4 in
Outside Diameter
6 1/4 in

Details

Item
Polishing Pad
For Use With
Mfr. XC 3401 VRG
Application
Polishing
Material
Foam
Characteristics
8-Minute Working Time, No-Mess Dispensing, Reusable Cartridges, Fast Cure, And Flexible
Type
Polishing
Color
White
Compatible with Manufacturer Model Number
XC 3401 VRG
Compatible Manufacturer Part Number
XC 3401 VRG
Compatible Manufacturer Model Number
XC 3401 VRG
Compatible Tool Type
Polishers
Product Type
Pad
Texture
Smooth
Attachment
Hook-and-Loop
Backing Pad Type
Hook-and-Loop
Features
Beveled Cut and Finish
Maximum Speed
10,800 RPM
Compatible Surface Material
Aluminum, Fiberglass, Metal
For Use With Mfr. Model Number
XC 3401 VRG
Compatible with Manufacturer Model No.
XC 3401 VRG
Compatible with Mfr. Model No.
XC 3401 VRG
For Use with Mfr Model Number
XC 3401 VRG
Compatible Pump Manufacturer Part Number
XC 3401 VRG
Compatible Mfr. Model Number
XC 3401 VRG

Description

Polishing Pad, Product Type Pad, Backing Pad Type Hook-and-Loop, Attachment Hook-and-Loop, Color White, Material Foam, Maximum Speed 10,800 RPM, Texture Smooth, Thickness 1 1/4 in, Outside Diameter 6 1/4 in, Compatible Surface Material Aluminum, Fiberglass, Metal, Compatible Tool Type Polishers, Compatible with Manufacturer Model Number XC 3401 VRG, Application Polishing, Features Beveled Cut and Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.