Shop FLEX SEAL
See all product information
Create Account
adhesive remover
- Mfr # FTAR05
- Zoro # G624159495
product price:Â
$
7.29
/ea
Sold in multiples of 6 for
$43.74
Key Features
Net Weight
5 oz
Base Formula
Chemical Based Solvent
Surfaces for Use On
Glass, Metal, Painted Finishes, Plastic, Sealed Wood
Container Size
12 oz
Removes
Decals, Grease, Labels, Permanent Marker Inks, Stickers, Tape, Tar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FTAR05
- Zoro #
- G624159495
- UPC #
- 852639008373
- Country of Origin
- United States
- Item
- Adhesive Remover
- Net Weight
- 5 oz
- Base Formula
- Chemical Based Solvent
- Surfaces for Use On
- Glass, Metal, Painted Finishes, Plastic, Sealed Wood
- Removes
- Decals, Grease, Labels, Permanent Marker Inks, Stickers, Tape, Tar
- Container Type
- Aerosol Spray Can
Dimensions
- Container Size
- 12 oz
Description
Adhesive Remover, Container Size 12 oz, Container Type Aerosol Spray Can, Surfaces for Use On Glass, Metal, Painted Finishes, Plastic, Sealed Wood, Removes Decals, Grease, Labels, Permanent Marker Inks, Stickers, Tape, Tar, Standards Not Applicable, Base Formula Chemical Based Solvent, Net Weight 5 oz
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.