Black, Net Wt. 14 oz, 6PK
- Mfr # FSR20
- Zoro # G116347775
product price:Â
$
80.99
/pk of 6, $13.50/ea
Key Features
Color
Black
Container Size
14 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FSR20
- Zoro #
- G116347775
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 14 oz
Details
- Item
- Aerosol Rubber Sealant
- Color
- Black
Description
- Seeps into cracks & holes
- Once dry, can be painted any color
- Thick, durable, mastic coating
- Helps protect surface from corrosion
- Dries to touch in 2-3 minutes
- Dries to a satin finish
- Helps stop vibration & Deaden noise
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.