Shop FLEX SEAL
See all product information
Create Account
Draft Tape
- Mfr # DFSCLR0216
- Zoro # G324159283
product price:Â
$
14.99
/ea
Sold in multiples of 2 for
$29.98
Key Features
Tape Adhesive Material
Silicone
Flame Retardant
Not Flame-Retardant
Imperial Tape Width
2 in
Tape Conformability
Conformable
Tape Adhesive Format
Single-Sided
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DFSCLR0216
- Zoro #
- G324159283
- UPC #
- 810129872316
- Country of Origin
- China
- Item
- Draft Tape
- Tape Adhesive Material
- Silicone
- Flame Retardant
- Not Flame-Retardant
- Tape Conformability
- Conformable
- Tape Adhesive Format
- Single-Sided
- Tape Color
- Transparent
- Application Temperature - Minimum
- 41 Degrees F
- Bond Type
- Repositionable
- Common Industry
- General Maintenance and Repair, Healthcare, Home/Office
- Features
- Insulation, Weather Stripping, Window Sealing
- Product Form
- Continuous Roll
- Tape Type
- Insulation Tape
- Tape Resistance Properties
- Humidity-Resistant
- Environment
- Indoor/Outdoor
- For Temperature Application
- Cold/High Temperature
- UV Resistance
- Not UV-Resistant
- Liner Included
- Liner Included
- Minimum Tape Performance Temperature
- 41 Degrees F
- Maximum Tape Performance Temperature
- 113 Degrees F
- Surface Compatibility
- Glass, Metal, Tile, Wood
- Series
- Flex Seal Draft Tape
- Foam Cell Type
- Closed
- Moisture Resistance
- Moisture-Resistant
Dimensions
- Imperial Tape Width
- 2 in
- Imperial Tape Length
- 16 ft
- Fits Chest Size
- Insulation, Weather Stripping, Window Sealing
Description
Liner Included Liner Included, Common Industry General Maintenance and Repair, Healthcare, Home/Office, Indoor/Outdoor, Imperial Tape Length 16 ft, Imperial Tape Width 2 in, Maximum Tape Performance Temperature 113 Degrees F, Minimum Tape Performance Temperature 41 Degrees F, Continuous Roll, Series Flex Seal Draft Tape, Surface Compatibility Glass, Metal, Tile, Wood, Tape Adhesive Material Silicone, Tape Backing Material Rubber Foam, Insulation Tape, Tape Adhesive Format Single-Sided
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.