Shop FLEX SEAL
See all product information
Create Account
Duct Tape, 7 1/2" W, Black, 3 in dia.
- Mfr # DTBLKR7520
- Zoro # G122738680
product price:Â
$
12.79
/ea
Key Features
Tape Color
Black
Series
Super Wide
Tape Backing Material
Uncoated Cotton Cloth
Minimum Tape Performance Temperature
0 Degrees F
Imperial Tape Length
20 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DTBLKR7520
- Zoro #
- G122738680
- UPC #
- 10810129870234
- Country of Origin
- United States
- Tape Color
- Black
- Series
- Super Wide
- Tape Backing Material
- Uncoated Cotton Cloth
- Minimum Tape Performance Temperature
- 0 Degrees F
- Flame Retardant
- Not Flame-Retardant
- For Temperature Application
- Cold/High Temperature
- Product Form
- Continuous Roll
- Tape Type
- Duct Tape
- Maximum Tape Performance Temperature
- 200 Degrees F
- Features
- Arts and Crafts, Reinforcing, Repairs, Window Sealing
- Common Industry
- Home/Office
- For Use On
- Acrylic, Glass, Metal, Wood, Rubber, Vinyl
- Tape Adhesive Material
- Rubber
- Liner Included
- Liner Not Included
- Bond Type
- Repositionable
- Application Temperature - Minimum
- 0 Degrees F
- Tape Adhesive Format
- Single-Sided
- Tape Backing Construction
- Cloth
- Environment
- Indoor/Outdoor
- Item
- Duct Tape
- UV Resistance
- UV-Resistant
- Moisture Resistance
- Moisture-Resistant
Dimensions
- Imperial Tape Length
- 20 ft
- Tape Core Diameter
- 3 in
- Tape Thickness
- 17 mil
- Imperial Tape Width
- 7 1/2 in
- Fits Chest Size
- Arts and Crafts, Reinforcing, Repairs, Window Sealing
Description
Clean Removal Time Not Applicable, Home/Office, Environment Indoor/Outdoor, Imperial Tape Length 20 ft, Imperial Tape Width 7 1/2 in, Continuous Roll, Series Super Wide, Tape Adhesive Material Rubber, Tape Backing Material Uncoated Cotton Cloth, Tape Color Black, Tape Thickness 17 mil, Duct Tape, Maximum Tape Performance Temperature 200 Degrees F, Tape Adhesive Format Single-Sided, Standards Not Applicable, Tape Backing Construction Cloth, Tape Tensile Strength Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.