Duct Tape, 7 1/2" W, White, 3 in dia.

  • Mfr # DTWHTR7520

  • Zoro # G522738471


product price:  $13.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DTWHTR7520
Zoro #
G522738471
UPC #
10810129870258
Country of Origin
United States

Description

Clean Removal Time Not Applicable, Home/Office, Environment Indoor/Outdoor, Imperial Tape Length 20 ft, Imperial Tape Width 7 1/2 in, Continuous Roll, Series Super Wide, Tape Adhesive Material Rubber, Tape Backing Material Uncoated Cotton Cloth, Tape Color White, Tape Thickness 17 mil, Duct Tape, Maximum Tape Performance Temperature 200 Degrees F, Tape Adhesive Format Single-Sided, Standards Not Applicable, Tape Backing Construction Cloth, Tape Tensile Strength Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.