Film Tape, Gray, 1-5/8 yd L, 3-1/2 in W

  • Mfr # TFSGRYR0805

  • Zoro # G801206561


product price:  $20.45
/ea
Sold in multiples of 4 for $81.80

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TFSGRYR0805
Zoro #
G801206561
UPC #
-
Country of Origin
United States

Details

Item
Flex Tape,Gray,8"

Description

Film Tape, Imperial Tape Length 1 5/8 yd, Tape Backing Material Rubber Film, Tape Adhesive Material Rubber, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature -70 Degrees F, Series Not Applicable, Environment Indoor/Outdoor, Tape Shape Not Applicable, Imperial Tape Shape Diameter Not Applicable, Tape Backing Construction Film, Tape Tensile Strength Not Rated, Tape Core Diameter 3 3/4 in

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.