
Flex Caulk Clear Net wt. 6.6 oz Pressurized Can, 4PK
Mfr # CFSCLRR675
Zoro # G116478875
product price: $79.95
/pk 4, $19.99/ea
Free Shipping & Returns
Key Features
Adhesive Grouping
Hybird Polymer
Application
All Purpose Caulking
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CFSCLRR675
Zoro #
G116478875
UPC #
-
Country of Origin
United States
Dimensions
Container Size
6.5 oz
Details
Item
Caulking
Adhesive Grouping
Hybird Polymer
Application
All Purpose Caulking
Color
Clear
Description
- Trigger Flow NozzleTM, no need for a caulking gun.
- Can be applied to wet or damp surfaces
- Fully paintable
- Indoor and outdoor applications
- Virtually odorless
- Chemical, UV, and mildew resistant.
- Snap & Save cap eliminates waste.
- Will not shrink, crack, or peel.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.