Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flex Caulk Silicone White Pressurized Can, 4PK

  • Mfr # US600WHT200

  • Zoro # G316478903


product price: $58.95
/pk 4, $14.74/ea

Key Features

Container Size
6.5 oz
Adhesive Grouping
Silicone
Application
All Purpose Caulking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US600WHT200
Zoro #
G316478903
UPC #
-
Country of Origin
United States

Dimensions

Container Size
6.5 oz

Details

Color
White
Adhesive Grouping
Silicone
Item
Caulking
Application
All Purpose Caulking

Description

  • Trigger Flow NozzleTM, no need for a caulking gun.
  • Formula expands & contracts.
  • Completely waterproof
  • No caulking gun required
..

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.