Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flex Glue, 4 oz, Dries Clear

  • Mfr # GFSCLRR04

  • Zoro # G603450926


product price: $17.39
/ea

Key Features

Color
Clear
Weight
0.3 lbs
Standards
VOC Compliant
Capacity
4 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GFSCLRR04
Zoro #
G603450926
UPC #
850003339177
Country of Origin
United States

Details

Color
Clear
Weight
0.3 lbs
Standards
VOC Compliant
Capacity
4 oz

Description

Flex Seal Flex Glue is an easy-to-use, super-strong, rubberized waterproof glue that instantly bonds, seals and repairs virtually everything. No need for screws or nails, it's perfect for all types of repairs. Can be used on dry or wet surfaces and even underwater. Strong instant-grab adhesive works like a magnet, locks into place and holds on tight.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.