Shop FLEX SEAL
See all product information
Create Account
Silicone Sealant, 9 oz, Cartridge, White, Rubber Base, Not Applicable
Mfr # PFSWHTR10
Zoro # G900422930
product price:Â $12.15
/ea
Sold in multiples of 4 for $48.60
Key Features
Container Type
Cartridge
Container Size
9 oz
Application
Multipurpose
Adhesive Grouping
Sealant
Working Time
30 min
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFSWHTR10
- Zoro #
- G900422930
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 9 oz
- Overall Length
- 3 in
- Overall Width
- 3 in
- Wire Rope Length
- 3 in
Details
- Item
- Silicone Sealant
- Container Type
- Cartridge
- Color
- White
- Application
- Multipurpose
- Adhesive Grouping
- Sealant
- Working Time
- 30 min
- Full Cure Time
- 1 day
- Elongation
- 100 %
- Sealant Base
- Rubber
- Cure Type
- Room Temperature
- Sealant Properties
- Flexible, Paintable, Waterproof
- For Use On Surface Material
- Aluminum, Brick, Ceramic, Concrete, Copper, CSPE, EIFS, EPDM, Fabric, Fiberglass, Glass, Hypalon Polyurethanes, Masonry, Metal, Natural Stones, Porcelain, PVC, Roofing, Stucco, Tile, Wood
- Resistance Properties
- Alcohol Resistant,Crack Resistant,Crumble Resistant,Fungus Resistant,Impact Resistant,Low Temperature Resistant,Mildew Resistant,Moisture Resistant,Mold Resistant,Nonsagging,Nonshrinking,Nonstaining,Ozone Resistant,Salt Resistant,Stain Resistant,Ultraviolet Resistant,Vibration Resistant,Water Resistant,Waterproof,Weather Resistant
- Minimum Application Temperature
- 0 Degrees F
- Maximum Application Temperature
- 150 Degrees F
- Minimum Performance Temperature
- -40 Degrees F
- Environment
- Indoor/Outdoor
- Finishing Features
- Paintable
- Maximum Performance Temperature
- 200 Degrees F
- Maximum Setting Time
- 30 min
Description
Silicone Sealant, Color White, Application Multipurpose, Container Size 9 oz, Container Type Cartridge, Finishing Features Paintable
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.