Shop RECTORSEAL
See all product information
Create Account
Metacaulk RS 136 Series Fire Block/Smoke Seal Caulk, Red, 40 to 100 deg F, 10.3 oz Cartridge
- Mfr # 66408
- Zoro # G110831683
product price:Â
$
15.12
/ea
Key Features
Container Size
10.3 oz
Container Type
Cartridge
Color
Red
Series
Metacaulk RS 136
Application
Firestopping
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66408
- Zoro #
- G110831683
- UPC #
- 21449664080
- Country of Origin
- United States
- Container Type
- Cartridge
- Color
- Red
- Item
- Caulk
- Series
- Metacaulk RS 136
- Application
- Firestopping
Dimensions
- Container Size
- 10.3 oz
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.