Zoro Homepage

Flex Paste Max White 12 lb, 2PK

  • Mfr # PFSMAXWHT01

  • Zoro # G516478840


product price: $215.99
/pk 2, $108.00/ea
Free Shipping & Returns

Key Features

Application
Waterproof Sealant & Coating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFSMAXWHT01
Zoro #
G516478840
UPC #
-
Country of Origin
United States

Dimensions

Container Size
12 lb

Details

Application
Waterproof Sealant & Coating
Color
White
Item
Flex Paste

Description

  • Clings, coats, seals & protects a variety of surfaces.
  • Can be applied to dry or wet surfaces
  • Can be applied underwater and does not dissolve.
  • Creates watertight seal on windows & doors to help prevent floods & water damages.
  • UV, chemical & mildew resistant
  • Seals holes to keep pests out.
  • Expands & contracts, never shrinks or cracks.
  • Can be painted, shaped & molded.
  • Product fully cures within 24 to 48 hours and gets stronger over time. Begins to cure once exposed to air, moisture, & humidity

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.