Zoro Homepage

FLEX SEAL MINI CLR 2OZ

  • Mfr # FSCLRCLIP

  • Zoro # G010942663


product price: $6.19
/ea
Sold in multiples of 12 for $74.28

Key Features

Sealant Base
Liquid Rubber
Container Size
2 Oz.
Container Type
Spray Can
Full Cure Time
48 Hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSCLRCLIP
Zoro #
G010942663
UPC #
852639008687
Country of Origin
Canada

Dimensions

Container Size
2 Oz.

Details

Sealant Base
Liquid Rubber
Container Type
Spray Can
Full Cure Time
48 Hours
Color
Clear

Description

FLEX SEAL MINI is a rubberized sealant spray coating that sprays out as a liquid seeps into cracks and holes and dries to a watertight flexible coating. It's the easy way to coat seal and stop leaks fast.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.