
Flex SW Duct Tape Black 4.60in x 20ft, 6PK
Mfr # DTBLKR4620
Zoro # G316460526
product price: $59.94
/pk 6, $9.99/eaKey Features
Tape Color
Black
Imperial Tape Length
20 ft
Imperial Tape Width
4.6 in
Tape Backing Material
Cloth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DTBLKR4620
Zoro #
G316460526
UPC #
-
Country of Origin
United States
Dimensions
Imperial Tape Length
20 ft
Imperial Tape Width
4.6 in
Details
Item
Duct Tape
Tape Color
Black
Tape Backing Material
Cloth
Description
- Adheres to virtually all types of surfaces
- Water, weather, & UV resistant
- Tough reinforced cloth backing
- Powerful thick adhesive
- Can be torn by hand both vertically & horizontally.
- Removable and repositionable
- Up to 300% wider than standard duct tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.