Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flex Tape, 10 cu ft, Rubber Base, White

  • Mfr # TFSWHTR1210

  • Zoro # G001860044


product price: $57.99
/ea

Key Features

Tape Color Family
White
Material
Rubber
Duct Tape Length
10 ft
Duct Tape Thickness
12.6 mil
Duct Tape Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TFSWHTR1210
Zoro #
G001860044
UPC #
-
Country of Origin
United States

Dimensions

Duct Tape Length
10 ft
Duct Tape Thickness
12.6 mil
Duct Tape Width
12 in
Tape Thickness
12.6 mil
Tape Length
10 ft
Tape Width
12 in
Thickness
12.6 mil
Container Size
10 cu ft

Details

Tape Color Family
White
Item
Flex Tape
Material
Rubber
Color
White
Duct Tape Grade
Premium
Tape Adhesive
Rubber
Tape Shape
Continuous Roll
Duct Tape Type
Waterproof Rubberized Tape
Number of Adhesive Sides
1
Sub Brand
Flex Tape
Resistance Properties
Water Resistant
Product Form
Tape
Base Type
Rubber
Resin Type
Rubber
Surface Texture
Rough, Smooth
Surface Material
Concrete, Metal, Wood
Coverage Area
10 sq ft
Rubber Item Type
Coating
Dry Time
1 min
Minimum Application Temperature
20 Degrees F
Cure Time
1 min
Roof Application
Roof Leak Repair
Maximum Application Temperature
120 Degrees F

Description

Flex Tape, White, Dry Time 1 min

Restrictions

WARNING: This product can expose you to chemicals including Ethylbenzene, which is known to the State of California to cause cancer, and Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.