Zoro Homepage

Flex Tape Clear 8in x 5ft, 4PK

  • Mfr # TFSCLRR0805

  • Zoro # G616478931


product price: $91.95
/pk 4, $22.99/ea
Free Shipping & Returns

Key Features

Application
Waterproofing Tape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TFSCLRR0805
Zoro #
G616478931
UPC #
-
Country of Origin
United States

Dimensions

Container Size
8"x5 ft

Details

Application
Waterproofing Tape
Color
Clear
Item
Flex Tape

Description

  • Patches, bonds, seals, and repairs virtually anything
  • Conforms to any shape or object
  • Creates a strong, flexible, watertight barrier
  • Seals out water, air, and moisture instantly
  • UV resistant
  • Withstands normal hydrostatic water pressure
  • Bond increases over time
  • Can be top coated with Flex Seal Spray and Flex Seal Spray can then be painted with high quality latex paint

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.