
Flex Tape Flood Protection MAX 7.5 in. x 50 ft., 2PK
Mfr # RTSYELR0850
Zoro # G916478877
product price: $119.99
/pk 2, $60.00/ea
Free Shipping & Returns
Key Features
Adhesive Grouping
Flex Tape
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RTSYELR0850
Zoro #
G916478877
UPC #
-
Country of Origin
United States
Dimensions
Container Size
7.5 in. x 50 ft
Details
Item
Flood Protection
Adhesive Grouping
Flex Tape
Color
Yellow
Description
- 100% Removable Sealant
- No residue left behind after removal
- UL Verified
- Cost-effective
- Stops Low level floodwater intrusion
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.