
Flex Tape Max Black 4in x25ft, 3PK
Mfr # TFSMAXBLK04
Zoro # G216478904
product price: $173.99
/pk 3, $58.00/ea
Free Shipping & Returns
Key Features
Application
Waterproofing Tape
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TFSMAXBLK04
Zoro #
G216478904
UPC #
-
Country of Origin
United States
Dimensions
Container Size
4"x 25 ft
Details
Color
Black
Item
Flex Tape
Application
Waterproofing Tape
Description
- Patches, bonds, seals, and repairs virtually anything
- Conforms to any shape or object
- Creates a strong, flexible, watertight barrier
- Seals out water, air, and moisture instantly
- UV resistant
- Withstands normal hydrostatic water pressure
- Bond increases over time
- Can be top coated with Flex Seal Spray and Flex Seal Spray can then be painted with high quality latex paint
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.